Motion
40BTL72-2012 SPKT

DODGE
40BTL72-2012 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 40 / 1/2 in, 72 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173043
MFR #40BTL72-2012 SPKT
List Price$230.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40BTL72-2012 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 40 / 1/2 in, 72 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173043
MFR #40BTL72-2012 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$230.10/each for your price

Overview

Mfr description
40BTL72-2012 SPKT 100525

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2012
  • Number Of Teeth
    72
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Tooth Width
    0.2840 in
  • Pitch Diameter
    11.4592 in
  • Hub Diameter
    3.5600 in
  • Country of Origin
    CN
  • Manufacturer Upc Number
    782475048588
  • UPC_NO
    782475048588
  • Weight
    8.38 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text