Motion
40BTB72
TL Bushed Sprocket - 72 Teeth, 2012 Bushing, Steel Material
Mi Item #00173044
MFR #40BTB72
Price$201.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 72 Teeth, 2012 Bushing, Steel Material
Mi Item #00173044
MFR #40BTB72

Mfr description
40BTB72 SPK ROLLER TB
  • A taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$201.58/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2 in
  • Bushing Size
    2012
  • Caliper Diameter
    11.1508 in
  • Hub Diameter
    3-9/16 in
  • Hub Outside Diameter
    3.5625 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    11.7520 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    11.4628 in
  • Storage Dimension Height
    1.25 in
  • Storage Dimension Length
    11.752 in
  • Storage Dimension Width
    11.752 in
  • Tooth Thickness
    0.2840 in
  • Tooth Width
    0.284 in
  • Weight
    8.36 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 0.5 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950030845
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    72
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950030845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)