Motion
40BTL72
TL Bushed Sprocket - 72 Teeth, 2012 Bushing
MI ITEM #00173047
MFR #40BTL72
List Price$209.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 72 Teeth, 2012 Bushing
MI ITEM #00173047
MFR #40BTL72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$209.96/each for your price

Overview

Mfr description
40BTL72 2012 HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2012
  • Number Of Teeth
    72
  • Number Of Strands Across
    1
  • Maximum Bore Diameter
    2.0000 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    11.7520 in
  • Tooth Thickness
    0.2840 in
  • Pitch Diameter
    11.4630 in
  • Caliper Diameter
    11.1510 in
  • Hub Type
    B
  • Hub Diameter
    3.5630 in
  • Manufacturer Upc Number
    97039371843
  • UPC_NO
    097039371843
  • Weight
    9.00 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text