Motion
40BTL80-2012 SPKT

DODGE
40BTL80-2012 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 40 / 1/2 in, 80 Teeth, 2012 Bushing, Steel Material
Mi Item #00173049
MFR #40BTL80-2012 SPKT
Price$264.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40BTL80-2012 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 40 / 1/2 in, 80 Teeth, 2012 Bushing, Steel Material
Mi Item #00173049
MFR #40BTL80-2012 SPKT

Mfr description
40BTL80-2012 SPKT 100526
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.32/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Bushing Size
    2012
  • Hub Diameter
    3.5600 in
  • Pitch Diameter
    12.7324 in
  • Tooth Width
    0.2840 in
  • Weight
    9.97 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Country of Origin
    CN
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    782475048595
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    80
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475048595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)