Motion
40BTL96

DODGE
40BTL96

TL Bushed Sprocket - Taper Lock Bushing, 40 / 1/2 in, 96 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173061
MFR #40BTL96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40BTL96

TL Bushed Sprocket - Taper Lock Bushing, 40 / 1/2 in, 96 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173061
MFR #40BTL96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40BTL96-2012 SPKT 100528

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2012
  • Number Of Teeth
    96
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Tooth Width
    0.2840 in
  • Pitch Diameter
    15.2789 in
  • Hub Diameter
    3.5600 in
  • Manufacturer Upc Number
    782475048618
  • UPC_NO
    782475048618
  • Weight
    13.89 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text