Motion
40BTL96
TL Bushed Sprocket - 96 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173065
MFR #40BTL96
List Price$340.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 96 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173065
MFR #40BTL96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$340.37/each for your price

Overview

Mfr description
40BTL96 2012 HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2012
  • Number Of Teeth
    96
  • Number Of Strands Across
    1
  • Material
    Steel
  • Maximum Bore Diameter
    2.0000 in
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Outside Diameter
    15.5730 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Tooth Width
    0.2840 in
  • Tooth Thickness
    0.2840 in
  • Pitch Diameter
    15.2820 in
  • Caliper Diameter
    14.9690 in
  • Hub Type
    B
  • Hub Diameter
    3.5630 in
  • Manufacturer Upc Number
    097039371874
  • UPC_NO
    097039371874
  • Weight
    14.60 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text