Motion
40BTL112
TL Bushed Sprocket - 112 Teeth
Mi Item #00173071
MFR #40BTL112
Price$406.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 112 Teeth
Mi Item #00173071
MFR #40BTL112

Mfr description
40BTL112 2517 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.43/each

Specifications

Dimensions

  • Caliper Diameter
    17.5150 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    18.1220 in
  • Pitch Diameter
    17.8280 in
  • Tooth Thickness
    0.2840 in
  • Weight
    20.5 lbs

Details

  • Bore Type
    Bushed
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039371881
  • Number Of Teeth
    112
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039371881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)