Motion
50BTB12H
TL Bushed Sprocket - 12 Teeth, 1008 Bushing, Steel Material
Mi Item #00173082
MFR #50BTB12H
Price$67.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 12 Teeth, 1008 Bushing, Steel Material
Mi Item #00173082
MFR #50BTB12H

Mfr description
50BTB12H SPK ROLLER TB SABER
  • A hardened taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.64/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1 in
  • Bushing Size
    1008
  • Caliper Diameter
    2.0148 in
  • Chain Roller Diameter
    0.4000 in
  • Chain Roller Width
    0.3750 in
  • Hub Diameter
    1-15/16 in
  • Hub Outside Diameter
    1.9375 in
  • Hub Outside Diameter At Recess
    1.6710 in
  • Hub Projection
    0.5470 in
  • Hub Recess Depth
    0.1333 in
  • Hub Recess Width
    0.2188 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter
    1.0000 in
  • Outside Diameter
    2.7080 in
  • Overall Width
    7/8 in
  • Pitch Diameter
    2.4148 in
  • Storage Dimension Height
    15/16 in
  • Storage Dimension Length
    2.8750 in
  • Storage Dimension Width
    2.8750 in
  • Tooth Thickness
    0.3430 in
  • Tooth Width
    0.875 in
  • Weight
    0.44 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    BTB
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950043142
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950043142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)