Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H50TB13

3790458 TL Bushed Sprocket - Taper Locking, 50 / 5/8 in, 13 Teeth, 1008 Bushing, Steel, Hardened Teeth Material
MI ITEM #00173092
MFR #H50TB13

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
H50TB13 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1008
  • Number Of Teeth
    13
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    0.8750 in
  • Bushing Bore Range
    0.5000 to 1.0000 in
  • Outside Diameter
    2.9100 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.3430 in
  • Pitch Diameter
    2.6120 in
  • Overall Width
    0.8750 in
  • Hub Diameter
    1.8125 in
  • Manufacturer Upc Number
    662289195831
  • UPC_NO
    662289195831
  • Manufacturer Catalog Number
    3790458
  • Manufacturer Catalog
  • Weight
    0.58 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text