Motion
50BTL15H
Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 15 Teeth, 1210 Bushing, Steel Material
MI ITEM #00173120
MFR #50BTL15H
Price$57.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 15 Teeth, 1210 Bushing, Steel Material
MI ITEM #00173120
MFR #50BTL15H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.48/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Bushing Size
    1210
  • Hub Diameter
    2-15/32 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    3.3150 in
  • Overall Width
    1 in
  • Pitch Diameter
    3.006 in
  • Tooth Width
    0.343 in
  • Weight
    0.70 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039375551

Overview

Mfr description
H50BTL15 1210 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text