Motion
50BTL16H
Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 16 Teeth, 1610 Bushing, Steel Material
MI ITEM #00173132
MFR #50BTL16H
Price$63.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 16 Teeth, 1610 Bushing, Steel Material
MI ITEM #00173132
MFR #50BTL16H

Mfr description
H50BTL16 1610 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.24/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Bushing Size
    1610
  • Hub Diameter
    2-25/32 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    3.5170 in
  • Overall Width
    1 in
  • Pitch Diameter
    3.204 in
  • Tooth Width
    0.343 in
  • Weight
    0.70 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039375568

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)