Motion
50BTL18
TL Bushed Sprocket - 18 Teeth, 1610 Bushing, Steel Material
MI ITEM #00173149
MFR #50BTL18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 18 Teeth, 1610 Bushing, Steel Material
MI ITEM #00173149
MFR #50BTL18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50BTL18 1610 SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1610
  • Number Of Teeth
    18
  • Number Of Strands Across
    1
  • Material
    Steel
  • Maximum Bore Diameter
    1.6250 in
  • Length Through Bore
    1.0000 in
  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Outside Diameter
    3.9200 in
  • Pitch Type
    Single
  • Hardened Teeth
    Yes
  • Tooth Width
    0.3430 in
  • Pitch Diameter
    3.5990 in
  • Caliper Diameter
    3.1990 in
  • Hub Type
    B
  • Hub Diameter
    2.7810 in
  • Manufacturer Upc Number
    97039375582
  • Weight
    0.90 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text