Motion
50BTL21
TL Bushed Sprocket - 21 Teeth, 1610 Bushing, Steel Material
Mi Item #00173191
MFR #50BTL21
Price$90.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 21 Teeth, 1610 Bushing, Steel Material
Mi Item #00173191
MFR #50BTL21

Mfr description
H50BTL21 1610 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.51/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Bushing Size
    1610
  • Caliper Diameter
    3.7820 in
  • Hub Diameter
    3 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    4.5220 in
  • Overall Width
    1 in
  • Pitch Diameter
    4.194 in
  • Tooth Width
    0.343 in
  • Weight
    1.60 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039375612
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039375612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)