Motion
50BTL22H
Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 22 Teeth, 1610 Bushing, Steel Material
MI ITEM #00173204
MFR #50BTL22H
Price$120.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 22 Teeth, 1610 Bushing, Steel Material
MI ITEM #00173204
MFR #50BTL22H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$120.94/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Bushing Size
    1610
  • Hub Diameter
    3 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    4.7220 in
  • Overall Width
    1 in
  • Pitch Diameter
    4.392 in
  • Tooth Width
    0.343 in
  • Weight
    1.60 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039375629

Overview

Mfr description
H50BTL22 1610 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text