Motion
50BTB23
TL Bushed Sprocket - 23 Teeth, 2012 Bushing, Steel Material
Mi Item #00173208
MFR #50BTB23
Price$124.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 23 Teeth, 2012 Bushing, Steel Material
Mi Item #00173208
MFR #50BTB23

Mfr description
50BTB23 SPK ROLLER TB
  • Flush fit means less space on shaft, no protruding flange
  • 1-11/16" per foot taper
  • Setscrew or capscrew acts as external key
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.47/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2 in
  • Bushing Size
    2012
  • Hub Diameter
    3-7/8 in
  • Hub Outside Diameter
    3.5625 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    4.9220 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    4.59 in
  • Storage Dimension Height
    1.3125 in
  • Storage Dimension Length
    5.25 in
  • Storage Dimension Width
    5.25 in
  • Tooth Thickness
    0.3430 in
  • Tooth Width
    0.343 in
  • Weight
    1.34 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 0.625 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950031200
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950031200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)