Motion
50BTL23
TL Bushed Sprocket - Taper Lock Bushing, 50 / 5/8 in, 23 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173211
MFR #50BTL23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - Taper Lock Bushing, 50 / 5/8 in, 23 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173211
MFR #50BTL23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50BTL23 2012 SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2012
  • Number Of Teeth
    23
  • Number Of Strands Across
    1
  • Material
    Steel
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Pitch Type
    Single
  • Hardened Teeth
    Yes
  • Tooth Width
    0.3430 in
  • Pitch Diameter
    4.5900 in
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text