Specifications
Dimensions
- Bushing Bore Range0.5000 to 2.0000 in
- Bushing Size2012
- Caliper Diameter4.7850 in
- Hub Diameter3.6250 in
- Length Through Bore1.2500 in
- Maximum Bore Diameter2.0000 in
- Outside Diameter5.5220 in
- Pitch Diameter5.1850 in
- Tooth Width0.3430 in
- Weight2.50 lbs
Details
- Bore TypeBushed
- Bushing TypeTaper Lock Bushing
- Chain Number & Pitch50 / 5/8 in
- Hardened TeethYes
- Hub TypeB
- Manufacturer Upc Number97039375667
- MaterialSteel
- Number Of Strands Across1
- Number Of Teeth26
- Pitch TypeSingle
- Product TypeBushed Roller Chain Sprockets