Motion
H50TB26

BROWNING
H50TB26

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 26 Teeth, 2012 Bushing, Steel with Hardened Teeth Material
MI ITEM #00173250
MFR #H50TB26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H50TB26

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 26 Teeth, 2012 Bushing, Steel with Hardened Teeth Material
MI ITEM #00173250
MFR #H50TB26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2 in
  • Bushing Size
    2012
  • Hub Diameter
    3-9/16 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    5.5200 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    5.185 in
  • Tooth Width
    0.343 in
  • Weight
    2.64 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain Number & Pitch
    50 / 5/8 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    26
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289216529

Overview

Mfr description
H50TB26 HARDENED SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text