Motion
50BTL30
TL Bushed Sprocket - 30 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173271
MFR #50BTL30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 30 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173271
MFR #50BTL30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50BTL30 2012 SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2012
  • Number Of Teeth
    30
  • Number Of Strands Across
    1
  • Material
    Steel
  • Maximum Bore Diameter
    2.0000 in
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Outside Diameter
    6.3210 in
  • Pitch Type
    Single
  • Hardened Teeth
    Yes
  • Tooth Width
    0.3430 in
  • Pitch Diameter
    5.9790 in
  • Caliper Diameter
    5.5790 in
  • Hub Type
    B
  • Hub Diameter
    3.6250 in
  • Manufacturer Upc Number
    97039375698
  • Weight
    3.20 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text