Motion
50TB35

BROWNING
50TB35

3747060 TL Bushed Sprocket - Taper Locking, 50 / 5/8 in, 35 Teeth, 2012 Bushing, Steel, Hardened Teeth Material
MI ITEM #00173284
MFR #50TB35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50TB35

3747060 TL Bushed Sprocket - Taper Locking, 50 / 5/8 in, 35 Teeth, 2012 Bushing, Steel, Hardened Teeth Material
MI ITEM #00173284
MFR #50TB35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50TB35 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    Taper Bore
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2012
  • Number Of Teeth
    35
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    0.5000 in to 2.0000 in
  • Outside Diameter
    7.3190 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.3430 in
  • Pitch Diameter
    6.9720 in
  • Overall Width
    1.2500 in
  • Hub Diameter
    3.5625 in
  • Hub Projection
    0.9070 in
  • Manufacturer Upc Number
    662289607051
  • UPC_NO
    662289607051
  • Manufacturer Catalog Number
    50TB35
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    4.22 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text