Motion
50BTB36
TL Bushed Sprocket - 36 Teeth, 2012 Bushing, Steel Material
Mi Item #00173298
MFR #50BTB36
Price$153.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 36 Teeth, 2012 Bushing, Steel Material
Mi Item #00173298
MFR #50BTB36

Mfr description
50BTB36 BUSHED SPKT (2012)
  • Flush fit means less space on shaft, no protruding flange
  • 1-11/16" per foot taper
  • Setscrew or capscrew acts as external key
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.26/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2 in
  • Bushing Size
    2012
  • Hub Diameter
    3-9/16 in
  • Hub Outside Diameter
    3.5625 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    7.5190 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    7.171 in
  • Storage Dimension Height
    1.25 in
  • Storage Dimension Length
    7.519 in
  • Storage Dimension Width
    7.519 in
  • Tooth Thickness
    0.3430 in
  • Tooth Width
    0.343 in
  • Weight
    4.37 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 0.625 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950031286
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    36
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950031286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)