Motion
50TB40

BROWNING
50TB40

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 40 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173302
MFR #50TB40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50TB40

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 40 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173302
MFR #50TB40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50TB40 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    Taper Bore
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2012
  • Number Of Teeth
    40
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    0.5000 in to 2.0000 in
  • Outside Diameter
    8.3160 in
  • Pitch Type
    Single
  • Tooth Width
    0.343 in
  • Pitch Diameter
    7.9660 in
  • Overall Width
    1-1/4 in
  • Hub Diameter
    3.5625 in
  • Manufacturer Upc Number
    662289609918
  • UPC_NO
    662289609918
  • Manufacturer Catalog Number
    50TB40
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    5.82 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text