Motion
50BTL42
TL Bushed Sprocket - 42 Teeth, 2012 Bushing, Steel Material
Mi Item #00173316
MFR #50BTL42
Price$179.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 42 Teeth, 2012 Bushing, Steel Material
Mi Item #00173316
MFR #50BTL42

Mfr description
50BTL42 2012 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.02/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Bushing Size
    2012
  • Caliper Diameter
    7.9640 in
  • Hub Diameter
    3.5630 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    8.7150 in
  • Pitch Diameter
    8.3640 in
  • Tooth Width
    0.3430 in
  • Weight
    5.90 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    No
  • Hub Type
    B
  • Manufacturer Upc Number
    097039372116
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    42
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039372116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)