Motion
50TB45

BROWNING
50TB45

3747102 TL Bushed Sprocket - Taper Locking, 50 / 5/8 in, 45 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173317
MFR #50TB45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50TB45

3747102 TL Bushed Sprocket - Taper Locking, 50 / 5/8 in, 45 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173317
MFR #50TB45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Bushing Size
    2012
  • Hub Diameter
    3.5625 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    9.3100 in
  • Overall Width
    1.2500 in
  • Pitch Diameter
    8.9600 in
  • Tooth Width
    0.3430 in
  • Weight
    7.34 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3747102
  • Manufacturer Upc Number
    662289607167
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289607167

Overview

Mfr description
50TB45 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text