Motion
50BTL45 -2012 SPKT

DODGE
50BTL45 -2012 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 45 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173318
MFR #50BTL45 -2012 SPKT
Your Price$151.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50BTL45 -2012 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 45 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173318
MFR #50BTL45 -2012 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$151.61/each(List $212.25)

Overview

Mfr description
50BTL45-2012 SPKT 100552

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2012
  • Number Of Teeth
    45
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    1/2 to 2-1/8 in
  • Outside Diameter
    9.3130 in
  • Pitch Type
    Single
  • Tooth Width
    0.343 in
  • Pitch Diameter
    8.96 in
  • Overall Width
    1-1/4 in
  • Hub Diameter
    3.56 in
  • Country of Origin
    CN
  • UPC_NO
    782475048854
  • Manufacturer Catalog Number
    100552
  • Weight
    6.20 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text