Motion
50BTL48 -2012 SPKT

DODGE
50BTL48 -2012 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 48 Teeth, 2012 Bushing, Steel Material
Mi Item #00173325
MFR #50BTL48 -2012 SPKT
Price$184.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50BTL48 -2012 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 48 Teeth, 2012 Bushing, Steel Material
Mi Item #00173325
MFR #50BTL48 -2012 SPKT

Mfr description
50BTL48-2012 SPKT 100553
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.57/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2-1/8 in
  • Bushing Size
    2012
  • Hub Diameter
    3.56 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    9.9110 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    9.56 in
  • Tooth Width
    0.343 in
  • Weight
    6.76 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Country of Origin
    CN
  • Manufacturer Catalog Number
    100553
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    48
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475048861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)