Motion
50TB54

BROWNING
50TB54

3747128 TL Bushed Sprocket - Taper Locking, 50 / 5/8 in, 54 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173331
MFR #50TB54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50TB54

3747128 TL Bushed Sprocket - Taper Locking, 50 / 5/8 in, 54 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173331
MFR #50TB54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50TB54 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    Taper Bore
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2012
  • Number Of Teeth
    54
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    0.5000 in to 2.0000 in
  • Outside Diameter
    11.1060 in
  • Pitch Type
    Single
  • Tooth Width
    0.3430 in
  • Pitch Diameter
    10.7490 in
  • Overall Width
    1.2500 in
  • Hub Diameter
    3.5625 in
  • Manufacturer Upc Number
    662289607181
  • UPC_NO
    662289607181
  • Manufacturer Catalog Number
    50TB54
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    9.74 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text