Motion
50BTL54
TL Bushed Sprocket - 54 Teeth, 2012 Bushing
MI ITEM #00173337
MFR #50BTL54
Your Price$183.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 54 Teeth, 2012 Bushing
MI ITEM #00173337
MFR #50BTL54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$183.34/each(List $210.84)

Overview

Mfr description
50BTL54 2012 HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2012
  • Number Of Teeth
    54
  • Number Of Strands Across
    1
  • Maximum Bore Diameter
    2.0000 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    11.1060 in
  • Tooth Width
    0.3430 in
  • Pitch Diameter
    10.7490 in
  • Caliper Diameter
    10.3490 in
  • Hub Type
    B
  • Hub Diameter
    3.5630 in
  • Manufacturer Upc Number
    97039372147
  • UPC_NO
    097039372147
  • Weight
    9.00 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text