Motion
50TB70

BROWNING
50TB70

3747144 TL Bushed Sprocket - Taper Locking, 50 / 5/8 in, 70 Teeth, 2517 Bushing, Steel Material
MI ITEM #00173345
MFR #50TB70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
50TB70

3747144 TL Bushed Sprocket - Taper Locking, 50 / 5/8 in, 70 Teeth, 2517 Bushing, Steel Material
MI ITEM #00173345
MFR #50TB70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50TB70 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    Taper Bore
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    70
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    0.5000 in to 2.5000 in
  • Outside Diameter
    14.2920 in
  • Pitch Type
    Single
  • Tooth Width
    0.3430 in
  • Pitch Diameter
    13.9310 in
  • Overall Width
    1.7500 in
  • Hub Diameter
    4.6410 in
  • Manufacturer Upc Number
    662289607235
  • UPC_NO
    662289607235
  • Manufacturer Catalog Number
    50TB70
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    16.00 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text