Motion
50BTL70
TL Bushed Sprocket - 70 Teeth, 2517 Bushing, Steel Material
Mi Item #00173351
MFR #50BTL70
Price$268.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 70 Teeth, 2517 Bushing, Steel Material
Mi Item #00173351
MFR #50BTL70

Mfr description
50BTL70 2517 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.05/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Bushing Size
    2517
  • Caliper Diameter
    13.5310 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    14.2920 in
  • Pitch Diameter
    13.9310 in
  • Tooth Width
    0.3430 in
  • Weight
    14.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    No
  • Hub Type
    B
  • Manufacturer Upc Number
    097039372161
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    70
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039372161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)