Motion
50BTL72
TL Bushed Sprocket - 72 Teeth, 2517 Bushing
Mi Item #00173357
MFR #50BTL72
Price$222.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 72 Teeth, 2517 Bushing
Mi Item #00173357
MFR #50BTL72

Mfr description
50BTL72 2517 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.47/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Caliper Diameter
    13.9290 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    14.6900 in
  • Pitch Diameter
    14.3290 in
  • Tooth Width
    0.3430 in
  • Weight
    15.50 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039372178
  • Number Of Strands Across
    1
  • Number Of Teeth
    72
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039372178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)