Motion
50BTL96
TL Bushed Sprocket - 96 Teeth, 2517 Bushing, Steel Material
MI ITEM #00173377
MFR #50BTL96
Your Price$475.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 96 Teeth, 2517 Bushing, Steel Material
MI ITEM #00173377
MFR #50BTL96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$475.83/each(List $550.33)

Overview

Mfr description
50BTL96 2517 HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    96
  • Number Of Strands Across
    1
  • Material
    Steel
  • Maximum Bore Diameter
    2.5000 in
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Outside Diameter
    19.4660 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Tooth Width
    0.3430 in
  • Pitch Diameter
    19.1020 in
  • Caliper Diameter
    18.7020 in
  • Hub Type
    B
  • Hub Diameter
    4.2500 in
  • Manufacturer Upc Number
    097039372208
  • UPC_NO
    097039372208
  • Weight
    29.00 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text