Specifications
Dimensions
- Bushing Bore Range0.5000 to 1.0000 in
- Bushing Size1008
- Length Through Bore0.8750 in
- Pitch Diameter2.6630 in
- Tooth Width0.4590 in
Details
- Bushing TypeTaper Lock Bushing
- Chain Number & Pitch60 / 3/4 in
- Hardened TeethYes
- MaterialSteel
- Number Of Strands Across1
- Number Of Teeth11
- Pitch TypeSingle
- Product TypeBushed Roller Chain Sprockets