Motion
60BTL11H
TL Bushed Sprocket - Taper Lock Bushing, 60 / 3/4 in, 11 Teeth, 1008 Bushing, Steel Material
Mi Item #00173394
MFR #60BTL11H
Price$71.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - Taper Lock Bushing, 60 / 3/4 in, 11 Teeth, 1008 Bushing, Steel Material
Mi Item #00173394
MFR #60BTL11H

Mfr description
H60BTL11 TL SPKT 1008
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.21/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.0000 in
  • Bushing Size
    1008
  • Length Through Bore
    0.8750 in
  • Pitch Diameter
    2.6630 in
  • Tooth Width
    0.4590 in
  • Weight
    0.60 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Yes
  • Manufacturer Upc Number
    097039375704
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    11
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039375704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)