Motion
60BTL12
Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 12 Teeth, 1008 Bushing
Mi Item #00173400
MFR #60BTL12
Price$59.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 12 Teeth, 1008 Bushing
Mi Item #00173400
MFR #60BTL12

Mfr description
H60BTL12 TL SPKT 1008
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.70/each

Specifications

Dimensions

  • Bushing Size
    1008
  • Weight
    0.80 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039375711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)