Motion
60BTL13H-1210 SPKT

DODGE
60BTL13H-1210 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 13 Teeth, 1210 Bushing, Steel Material
MI ITEM #00173416
MFR #60BTL13H-1210 SPKT
Your Price$84.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60BTL13H-1210 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 13 Teeth, 1210 Bushing, Steel Material
MI ITEM #00173416
MFR #60BTL13H-1210 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$84.12/each(List $96.73)

Overview

Mfr description
60BTL13H-1210 SPKT 100564

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1210
  • Number Of Teeth
    13
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Outside Diameter
    3.4930 in
  • Pitch Type
    Single
  • Tooth Width
    0.459 in
  • Pitch Diameter
    3.13 in
  • Overall Width
    1 in
  • Hub Diameter
    2.47 in
  • Country of Origin
    CN
  • UPC_NO
    782475048977
  • Manufacturer Catalog Number
    100564
  • Weight
    0.83 lbs
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text