Motion
H60TB14

BROWNING
H60TB14

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 14 Teeth, 1210 Bushing, Steel with Hardened Teeth Material
Mi Item #00173427
MFR #H60TB14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H60TB14

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 14 Teeth, 1210 Bushing, Steel with Hardened Teeth Material
Mi Item #00173427
MFR #H60TB14

Mfr description
H60TB14 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 1.2500 in
  • Bushing Size
    1210
  • Hub Diameter
    2.4688 in
  • Hub Projection
    0.5410 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    3.7360 in
  • Overall Width
    1.0000 in
  • Pitch Diameter
    3.3700 in
  • Tooth Width
    0.4590 in
  • Weight
    1.09 lbs

Details

  • Bushing Type
    Taper Bore
  • CAD Drawing
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H60TB14
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289226689
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289226689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)