Motion
60BTL16H-1610 SPKT

DODGE
60BTL16H-1610 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 16 Teeth, 1610 Bushing, Steel Material
MI ITEM #00173447
MFR #60BTL16H-1610 SPKT
Price$89.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60BTL16H-1610 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 16 Teeth, 1610 Bushing, Steel Material
MI ITEM #00173447
MFR #60BTL16H-1610 SPKT

Mfr description
60BTL16H-1610 SPKT 100567
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.18/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Bushing Size
    1610
  • Hub Diameter
    2.94 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    4.2200 in
  • Overall Width
    1 in
  • Pitch Diameter
    3.85 in
  • Tooth Width
    0.459 in
  • Weight
    1.51 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    CN
  • Manufacturer Catalog Number
    100567
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475049004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)