Motion
60BTL18H
Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 18 Teeth, 1610 Bushing, Steel Material
MI ITEM #00173483
MFR #60BTL18H
Price$91.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 18 Teeth, 1610 Bushing, Steel Material
MI ITEM #00173483
MFR #60BTL18H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$91.39/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Bushing Size
    1610
  • Hub Diameter
    3-1/4 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    4.7040 in
  • Overall Width
    1 in
  • Pitch Diameter
    4.319 in
  • Tooth Width
    0.459 in
  • Weight
    1.90 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039375773

Overview

Mfr description
H60BTL18 1610 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text