Motion
60BTL22H
Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 22 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173533
MFR #60BTL22H
Your Price$103.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 22 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173533
MFR #60BTL22H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$103.41/each(List $149.94)

Overview

Mfr description
H60BTL22 2012 HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2012
  • Number Of Teeth
    22
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    1/2 to 2 in
  • Outside Diameter
    5.6660 in
  • Pitch Type
    Single
  • Tooth Width
    0.459 in
  • Pitch Diameter
    5.27 in
  • Overall Width
    1-1/4 in
  • Hub Diameter
    3-5/8 in
  • UPC_NO
    097039375810
  • Weight
    2.80 lbs
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text