Specifications
Dimensions
- Bushing Bore Range0.5000 to 2.0000 in
- Bushing Size2012
- Length Through Bore1.2500 in
- Pitch Diameter5.5080 in
- Tooth Width0.4590 in
Details
- Bushing TypeTaper Lock Bushing
- Chain Number & Pitch60 / 3/4 in
- Hardened TeethYes
- MaterialSteel
- Number Of Strands Across1
- Number Of Teeth23
- Pitch TypeSingle
- Product TypeBushed Roller Chain Sprockets
Overview
Mfr description
60BTL23 2012 SPKT