Specifications
Dimensions
- Bushing Bore Range0.5000 in to 2.0000 in
- Bushing Size2012
- Hub Diameter3.5625 in
- Length Through Bore1.2500 in
- Outside Diameter6.1470 in
- Overall Width1-1/4 in
- Pitch Diameter5.7460 in
- Tooth Width0.459 in
- Weight3.57 lbs
Details
- Bushing TypeTaper Bore
- CAD Drawing
- Chain Number & Pitch60 / 3/4 in
- Hardened TeethHardened Teeth
- Manufacturer Catalog
- Manufacturer Catalog NumberH60TB24
- Manufacturer Product Page
- Manufacturer Upc Number662289230297
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth24
- Pitch TypeSingle
- Product TypeBushed Roller Chain Sprockets
- UPC_NO662289230297
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)