Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H60TB26

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 26 Teeth, 2012 Bushing, Steel with Hardened Teeth Material
MI ITEM #00173577
MFR #H60TB26

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
H60TB26 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    Taper Bore
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2012
  • Number Of Teeth
    26
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.2500 in
  • Bushing Bore Range
    0.5000 in to 2.0000 in
  • Outside Diameter
    6.6270 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.459 in
  • Pitch Diameter
    6.2220 in
  • Overall Width
    1-1/4 in
  • Hub Diameter
    3.5625 in
  • Manufacturer Upc Number
    662289231119
  • UPC_NO
    662289231119
  • Manufacturer Catalog Number
    H60TB26
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    4.07 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text