Motion
60TB32

BROWNING
60TB32

3747375 Roller Chain Sprocket - Taper Locking, 32 Teeth, Steel Material
Mi Item #00173606
MFR #60TB32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
60TB32

3747375 Roller Chain Sprocket - Taper Locking, 32 Teeth, Steel Material
Mi Item #00173606
MFR #60TB32

Mfr description
60TB32 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 2.0000 in
  • Bushing Size
    2012
  • Hub Diameter
    3.5625 in
  • Outside Diameter
    8.0650 in
  • Overall Width
    1.25
  • Pitch Diameter
    7.6520 in
  • Tooth Width
    0.4590 in
  • Weight
    6.08 lbs

Details

  • Bushing Type
    Taper Bore
  • CAD Drawing
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    60TB32
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289607839
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    32
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289607839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)