Motion
60TB35

BROWNING
60TB35

3747383 TL Bushed Sprocket - Taper Locking, 60 / 3/4 in, 35 Teeth, 2012 Bushing, Steel, Hardened Teeth Material
Mi Item #00173613
MFR #60TB35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
60TB35

3747383 TL Bushed Sprocket - Taper Locking, 60 / 3/4 in, 35 Teeth, 2012 Bushing, Steel, Hardened Teeth Material
Mi Item #00173613
MFR #60TB35

Mfr description
60TB35 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Hardened Teeth at No Extra Cost - Drives sizes up to 48 teeth on 40 through 160 Chain
  • Compact design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Bushing Size
    2012
  • Hub Diameter
    3.5625 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    8.7800 in
  • Overall Width
    1.2500 in
  • Pitch Diameter
    8.3670 in
  • Tooth Width
    0.4590 in
  • Weight
    7.84 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3747383
  • Manufacturer Upc Number
    662289607853
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289607853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)