Motion
60BTL35
TL Bushed Sprocket - 35 Teeth, 2012 Bushing, Steel Material
Mi Item #00173619
MFR #60BTL35
Price$168.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 35 Teeth, 2012 Bushing, Steel Material
Mi Item #00173619
MFR #60BTL35

Mfr description
60BTL35 2012 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.59/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2 in
  • Bushing Size
    2012
  • Caliper Diameter
    7.8890 in
  • Hub Diameter
    3-5/8 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    8.7830 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    8.367 in
  • Tooth Width
    0.459 in
  • Weight
    6.40 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039372420
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039372420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)