Motion
60BTL40
TL Bushed Sprocket - 40 Teeth, 2012 Bushing
MI ITEM #00173633
MFR #60BTL40
Price$163.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 40 Teeth, 2012 Bushing
MI ITEM #00173633
MFR #60BTL40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.26/each

Specifications

Dimensions

  • Bushing Size
    2012
  • Caliper Diameter
    9.0910 in
  • Hub Diameter
    3.5630 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    9.9800 in
  • Pitch Diameter
    9.5590 in
  • Weight
    8.30 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039372444
  • Number Of Strands Across
    1
  • Number Of Teeth
    40
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039372444

Overview

Mfr description
60BTL40 2012 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text