Motion
60TB42

BROWNING
60TB42

3747417 TL Bushed Sprocket - Taper Locking, 60 / 3/4 in, 42 Teeth, 2012 Bushing, Steel Material
Mi Item #00173634
MFR #60TB42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
60TB42

3747417 TL Bushed Sprocket - Taper Locking, 60 / 3/4 in, 42 Teeth, 2012 Bushing, Steel Material
Mi Item #00173634
MFR #60TB42

Mfr description
60TB42 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Bushing Size
    2012
  • Hub Diameter
    3.5625 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    10.4600 in
  • Overall Width
    1.2500 in
  • Pitch Diameter
    10.0360 in
  • Tooth Width
    0.4590 in
  • Weight
    10.80 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3747417
  • Manufacturer Upc Number
    662289607891
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    42
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289607891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)