Motion
60BTL42
TL Bushed Sprocket - 42 Teeth, 2012 Bushing
MI ITEM #00173640
MFR #60BTL42
Price$186.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 42 Teeth, 2012 Bushing
MI ITEM #00173640
MFR #60BTL42

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$186.37/each

Specifications

Dimensions

  • Bushing Size
    2012
  • Caliper Diameter
    9.5680 in
  • Hub Diameter
    3.5630 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    10.4680 in
  • Pitch Diameter
    10.0360 in
  • Weight
    10.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039372451
  • Number Of Strands Across
    1
  • Number Of Teeth
    42
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039372451

Overview

Mfr description
60BTL42 2012 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text