Motion
60TB45

BROWNING
60TB45

3747425 TL Bushed Sprocket - Taper Locking, 60 / 3/4 in, 45 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173643
MFR #60TB45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
60TB45

3747425 TL Bushed Sprocket - Taper Locking, 60 / 3/4 in, 45 Teeth, 2012 Bushing, Steel Material
MI ITEM #00173643
MFR #60TB45

Mfr description
60TB45 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 2.0000 in
  • Bushing Size
    2012
  • Hub Diameter
    3.5625 in
  • Hub Projection
    0.7910 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    11.1760 in
  • Overall Width
    1.2500 in
  • Pitch Diameter
    10.7520 in
  • Tooth Width
    0.4590 in
  • Weight
    12.40 lbs

Details

  • Bushing Type
    Taper Bore
  • CAD Drawing
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    60TB45
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289607907
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289607907

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)